This product requires certification to purchase.

3/4X1/2 Adapter PXM 316 SS MEGA

Viega

MegaPress® 3/4X1/2 Adapter PXM 316 SS MEGA

  • Fast #
  • Part #V90235
  • Item #7253094
  • Manufacturer Part #90235
3.7 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3/4X1/2 Adapter PXM 316 SS MEGA

  • Fast #
  • Part #V90235
  • Item #7253094
  • Manufacturer Part #90235
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Weight
0.27 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Origin
Global
Type
V90235
UPC
691514902357