This product requires certification to purchase.

3 in. Coupling L/ST PxP 316 Stainless Steel MEGA

Viega

MegaPress® 3 in. Coupling L/ST PxP 316 Stainless Steel MEGA

  • Fast #
  • Part #V90665
  • Item #8104483
  • Manufacturer Part #90665
4.5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3 in. Coupling L/ST PxP 316 Stainless Steel MEGA

  • Fast #
  • Part #V90665
  • Item #8104483
  • Manufacturer Part #90665
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 105
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Weight
2.634 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
V90665
UPC
691514906652