This product requires certification to purchase.

3 in. Coupling W/ST PxP Stainless Steel 316 MEGA FKM

Viega

MegaPress® 3 in. Coupling W/ST PxP Stainless Steel 316 MEGA FKM

  • Fast #
  • Part #V98380
  • Item #8358791
  • Manufacturer Part #98380
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 3 in. Coupling W/ST PxP Stainless Steel 316 MEGA FKM

  • Fast #
  • Part #V98380
  • Item #8358791
  • Manufacturer Part #98380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 228 Pallet: 228
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a PBT separator ring for sizes 2½" to 4"
  • Requires Certification
Dimensions & Measurements
Weight
2.502 lb
Characteristics & Features
Collection
MegaPress®
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Global
Type
V98380
UPC
691514983806