3/4 in. Press Carbon Steel Union

You last purchased this on
 
Viega

MegaPress® 3/4 in. Press Carbon Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

MegaPress® 3/4 in. Press Carbon Steel Union

  • Fast #
  • Part #V25705
  • Item #4328541
  • Manufacturer Part #25705
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No threading, cutting oil, or heavy equipment needed
  • Requires Certification

Specifications

ASME:
ASME B31
Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
Yes
Length:
5 in
Material:
Carbon Steel
Maximum Temperature:
250
Minimum Temperature:
0
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Size:
3/4 in x 3/4 in
UL Listed:
Yes
Weight:
1.197 lb