Print

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Viega MegaPress® 2 in. Press 200 psi 316 Stainless Steel Cap

V90410

Manufacturer Part #: 90410

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-312, ASTM A-403
Application
Commercial, Industrial
Clean Bagged
No
Collection
MegaPress®
End Connections
Press
FM Approved
No
High Pressure
200
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Temperature Range
0 to 250 Deg F
UL Listed
No
Weight
0.926