Print

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Viega MegaPress® 4 x 4 x 3 in. Press Reducing Carbon Steel Tee

V26620

Manufacturer Part #: 26620

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application
Air, Fire, Gases, Hydronic, Water
Clean Bagged
No
Collection
MegaPress®
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Type
Reducing
IAPMO Listed
Yes
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
14
NSF Certified
No
UL Listed
No