Print

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Viega MegaPress® 2-1/2 in. Press Straight Carbon Steel Cap

V26760

Manufacturer Part #: 26760

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
Collection
MegaPress®
FM Approved
No
Fire Suppression System Rated
No
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
1.49