Print

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Viega MegaPress® 1/2 in. Press x MPT 316 316 Stainless Steel Adapter

V90230

Manufacturer Part #: 90230

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
Collection
MegaPress®
End Connection 2
MPT
End Connections
Press x MPT
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No