1-1/4 x 1 in. 6-Outlet Stainless Steel Manifold Flowers Meter

This product has been replaced by

Viega Union x FPT #100 6-Outlet Stainless Steel Valve Manifold
Viega 1-1/4 x 1 in. Union x FPT 100# 6-Outlet Stainless Steel Valve Manifold
Manufacturer Part #16034
You last purchased this on
 
Viega

Model 2804 1-1/4 x 1 in. 6-Outlet Stainless Steel Manifold Flowers Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viega Union x FPT #100 6-Outlet Stainless Steel Valve Manifold
Viega 1-1/4 x 1 in. Union x FPT 100# 6-Outlet Stainless Steel Valve Manifold
Manufacturer Part #16034
Viega

Model 2804 1-1/4 x 1 in. 6-Outlet Stainless Steel Manifold Flowers Meter

  • Fast #
  • Part #V15904
  • Item #3599234
  • Manufacturer Part #15904
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-assembled
  • Includes air bleeder, purge valve, supply flow meter valve, and supply shut off balancing valve
  • High quality stainless steel
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Model 2804
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Length:
16-1/10 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Outlet Quantity:
6
Pressure - Maximum:
100 psi
UL Listed:
No