DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega 0.020 lbs. Brass Crimp PEX Coupling

V46422

Fitting Sizes:

3/8 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
11/20 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$1.24
EACH
  • QUANTITY