DESCRIPTION

  • Excellent chlorine resistance

Viega North America 0.023 lbs. Brass Crimp PEX Coupling

V46432

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp x Crimp
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14/25 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Size
3/8 in x 1/2 in
Type
Reducing
UL Listed
No