DESCRIPTION

  • For use with copper manifolds

Viega 1-1/2 in. Copper Manifold End Cap

V17125

Fitting Sizes:

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
End Connection 1
Copper
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
Copper x FNPT x FNPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/8 in
Fitting Sizes
1-1/2 in x 1/2 in x 1/8 in
Fitting Type
Reducing
GSA Approved
No
Height
3-1/3 in
IAPMO Listed
No
Length
5-1/4 in
Material
Copper
Material Type
Type L
Maximum Temperature
250
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY