DESCRIPTION

  • Exceptional reflector and filament design provides a superior, smooth beam pattern
  • GU4 and GU5.3 base for a solid socket connection
  • UV-filter halogen capsule
  • Uniform light distribution
  • Voltage: 12V

Sylvania 2900K Halogen Light Bulb with MR16 Base

S58317

Watts:

SPECIFICATIONS

ANSI Specifications
Yes
Beam Spread
35°
Bulb Type
Halogen
Color Finish
Brilliant
Color Temperature
2900
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
1-193/250 in
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Beam Type
Flood
Light Bulb Shape Code
MR16
Lumens
500
Number Of Hours
4000
UL Listed
No
Volts
12V
Watts
35

Starting at
Call for Pricing
  • QUANTITY