Viega North America
1-1/2 x 3/4 in. Copper Manifold with Shutoff
Part #V17224 | Item #4837195 | Manufacturer Part #17224
Fitting Sizes:
1-1/2 in x 3/4 inProduct Details
- Type L copper
- PureFlow Press outlet connections
Documents
Specifications
Application: Commercial
End Connection 1: PEX Press
End Connection 2: PEX Press
End Connections: PEX Press
Fitting Size 1: 1-1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/2 in x 3/4 in
Flow Rate: 35 gpm
Material: Copper
Maximum Pressure: 200 psi
NSF Certified: No
Outlet Quantity: 12
Recommended Valve Application: Water
Temperature Range: 36 to 250 Deg F
Valve Type: Shut Off Valve