DESCRIPTION

  • Does not require the use heat transfer adhesive
  • Fast and easier to install
  • Heavy gauge extruded aluminum
  • Holes are predrilled
  • Uses 3/8" ViegaPEX™ Barrier Tubing

Viega 1/2 in. PEX Climate Trak

V15208

Length:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Depth
1/2 in
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
8 ft
Material
Aluminum
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY