DESCRIPTION

  • Includes port labels
  • Requires supply connections, not included

Viega North America ManaBloc® 1/2 in. Plastic Press Distribution Manifold

V4933

Outlet Quantity:

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ManaBloc®
Color Finish
Black
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
GSA Approved
No
Height
3-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
25-1/2 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outlet Quantity
30
Size
1/2 in x 1/2 in x 1/2 in
Type
Straight
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$392.42
EACH
  • QUANTITY