DESCRIPTION

  • Easy to install
  • Excellent chlorine resistance
  • Reduced flow noise

Viega North America 1/2 x 1/2 in. PEX Male Adapter

V19109

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
SVC
End Connection 2
MPT
End Connections
SVC x MPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
1-23/50 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
Size
1/2 in x 1/2 in
Type
Straight
UL Listed
No