DESCRIPTION

  • Average rated life: up to 5000 hours
  • Bright, crisp light throughout lamp life
  • Exceptional reflector and filament design provides a superior, smooth beam pattern
  • GU4 and GU5.3 base for a solid socket connection
  • UV-filter capsules reduce UV-radiation up to 90%

Sylvania MR16 Halogen Light Bulb with GU5.3 Base

S54305

Watts:

20

SPECIFICATIONS

ANSI Specifications
ANSI ESX
Beam Spread
10°
Bulb Type
Halogen
Color Finish
Clear
Color Temperature
3000
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
1-193/250 in
Light Bulb Base Type
GU5.3
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
MR16
Lumens
4800
Number Of Hours
2000
UL Listed
No
Volts
12V
Watts
20

Starting at
$12.23
EACH
  • QUANTITY