DESCRIPTION

  • Easy and fast to install
  • Resistant to corrosion

Viega 100 ft. PEX Icemaker Tube

V43100

Pipe Tubing Size:

1/8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GSA Approved
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Pipe Tubing Size
1/8 in
UL Listed
No

Starting at
$20.14
EACH
  • QUANTITY