DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Up to 6 months UV resistance
  • Zero Lead

Viega North America 100 ft. Plastic Tubing

V3251

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Color Finish
Red
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
180
Pipe Tubing Size
1/2 in