DESCRIPTION

  • Corrosion resistant
  • Easy to install
  • Excellent chlorine resistance
  • Reduced flow noise
  • UV resistant for 6 months

Viega North America 100 ft. Plastic Tubing

V338

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F876, ASTM F877
Application
Commercial, Residential
Color Finish
White
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
100 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
No
Origin
Domestic
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday