DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months

Viega North America FostaPEX® 150 ft. Fostapex Coil in Silver

V350

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM E84
Application
Commercial, Residential
CSA Certified
CSA B137.5
Collection
FostaPEX®
Color Finish
Silver
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
150 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
UL Listed
No