DESCRIPTION

  • Easy and fast to install
  • Resistant to corrosion

Viega North America 160 psi PEX Compression Ferrule

V5300

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
White
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1/4 in
GSA Approved
No
IAPMO Listed
No
Length
49/100 in
Material
Plastic
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
Outside Diameter
3/8 in
Size
1/4 in
Type
Straight
UL Listed
No