DESCRIPTION

  • Corrosion resistant
  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega 2 in. Ball Valve in Stainless Steel

V81105

Valve Size:

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Metal
IAPMO Listed
Yes
Length
9-16/25 in
Material
Stainless Steel
Material Type
316
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Commercial, Industrial, Water
UL Listed
No
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY