DESCRIPTION

  • Air bleeder
  • Bracket
  • High quality stainless steel
  • Pre-assembled
  • Purge valve
  • Supply flow meter valve
  • Supply shut off balancing valve

Viega 2-Outlet Stainless Steel Manifold Flowers Meter

V15900

Fitting Sizes:

1-1/4 in x 1 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
SVC
End Connection 2
Union
End Connection 3
MPT
End Connections
SVC x Union x MPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Length
10-1/5 in
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
Outlet Quantity
2
UL Listed
No

Starting at
$116.13
EACH
  • QUANTITY