DESCRIPTION

Viega North America ManaBloc® 2-Pack Mounting Strap

V45716

Material:

Steel

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ManaBloc®
FM Approved
No
GSA Approved
No
Height
18-1/8 in
IAPMO Listed
No
Length
1-41/100 in
Material
Steel
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$4.64
EACH
  • QUANTITY