DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months

Viega ViegaPEX™ 20 ft. Plastic Tubing

V331

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Application
Commercial, Residential
Collection
ViegaPEX™
Color Finish
Red
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
20 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
No
Origin
Domestic
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
UL Listed
No