DESCRIPTION

  • Color coded ports for hot and cold water
  • Factory assembled with valves and valve key
  • Includes port labels
  • Requires supply connections, not included

Viega 24-Outlet Combination Compression

V36624

Fitting Sizes:

3/8 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
26 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Outlet Quantity
24
UL Listed
No

Starting at
$302.92
EACH
  • QUANTITY