• Cart

DESCRIPTION

  • Actuates diverting valve three way
  • Connects to basic heating control

Viega 24 V 3-Position Actuator

V18003

Volts:

24V

SPECIFICATIONS

Brand Model Compatibility
Diverting Valve 2873.1US, Heating Control 2871.0US
Color Finish
White
Height
2-1/2 in
IAPMO Listed
No
Length
3-47/50 in
Material
Plastic
Maximum Temperature
140
NSF Certified
No
Origin
Global
Recommended Valve Application
Residential, Water
UL Listed
No
Volts
24V
Width
1-22/25 in

  • QUANTITY

0 item(s) added to Cart Checkout Now