DESCRIPTION

  • 6 month UV resistance
  • Chlorine resistance ratings CL5
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
  • For use in heating, cooling, and snow melt applications
  • Oxygen diffusion barrier with protective outer layer
  • PEX designation code 5306
  • Produced at ISO 9001 Facility
  • Utilizes ViegaPEX™ Press fittings

Viega 250 ft. PEX Barricade Coil

V11400

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM F-876/F-877
Application
Residential
CSA Certified
CSA B137.5
Color Finish
Black, Red
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
Yes
Length
250 ft
Material
Plastic
Material Type
PEX
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outside Diameter
1/2 in
Pipe Tubing Size
5/16 in
UL Listed
Yes