DESCRIPTION

  • For use with ProPress® G gas fittings
  • Provides oil and hydrocarbon resistance

3/4 in. HNBR Seal Element Gasket

V21028

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Color Finish
Yellow
Diameter
3/4 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Material Type
HNBR
Maximum Pressure
125 PSI
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.94
EACH
  • QUANTITY