DESCRIPTION

  • Corrosion resistant
  • Excellent chlorine resistance
  • Includes mounting bracket

Viega North America 3/4 x 1 in. PEX Press Adapter

V49132

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black, Red
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-11/25 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Global
Size
3/4 in x 1/2 in
Type
Reducing
UL Listed
Yes