DESCRIPTION

  • 1/2" NPT Female connection on spout
  • 3 X 1-3/8" hole cutouts
  • Products sold in select areas only, contact your local branch for availability in your area
  • Zero Lead

Viega 3/8 in. Double Plastic Escutcheon White

V53116

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
White
Color Finish Category
Whites
Diameter
3/8 in
FM Approved
No
Fits Pipe Size
3/8 in
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
No
Length
2-49/100 in
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY