DESCRIPTION

  • Easy and fast to install

Viega ViegaPEX™ 3/8 x 1/2 in. PEX Stub Elbow Without Plate

V44228

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Crimp
End Connection 2
FTG
End Connections
Crimp x FTG
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
90°
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
3-1/2 in

Starting at
$6.06
EACH
  • QUANTITY