DESCRIPTION

  • High quality stainless steel
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

Viega ProPress® 3 in. x 20 ft. 316 Stainless Steel Pipe

V82050

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Commercial, Industrial
Collection
ProPress®
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS x CTS
FM Approved
No
IAPMO Listed
No
Length
20 ft
Material
Stainless Steel
Material Type
316
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Pipe Tubing Size
3 in
Type
Seamless
UL Listed
No
Wall Thickness
0.08 in