DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Viega North America 3-Position Actuator

V18003

Volts:

SPECIFICATIONS

Color Finish
White
FM Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
3-47/50 in
Material
Plastic
Maximum Temperature
140
NSF Certified
No
Origin
Global
Recommended Valve Application
Residential, Water
UL Listed
No
Volts
24V
Width
1-22/25 in

Starting at
Call for Pricing
  • QUANTITY