DESCRIPTION

  • Recycled plastic reel

ViegaPEX™ 300 ft. Plastic Tubing

V32823

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1/2 in

    V32823 

    $198.64
    $157.53
    Call for Pricing Call us for price $198.64 $157.53
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
Collection
ViegaPEX™
Color Finish
Red
Lead Law Compliant
Yes
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
180
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in