DESCRIPTION

  • Corrosion resistant
  • Easy to install
  • Excellent chlorine resistance
  • Reduced flow noise
  • UV resistant for 6 months

Viega North America 300 ft. Plastic Tubing

V34773

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1-1/4 in

    V34773 

    $954.0
    $767.97
    Call for Pricing Call us for price $954.0 $767.97
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
Color Finish
Black
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
No
Origin
Domestic
Outside Diameter
1-1/4 in
Pipe Tubing Size
1-1/4 in
UL Listed
No