DESCRIPTION

Socket 3000# 316L Stainless Steel Tee

IS6L3S

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
3000#
Size
1 in x 1 in x 1/2 in
Type
Reducing