DESCRIPTION

  • Color coded ports for hot and cold water
  • Factory assembled with valves and valve key
  • Port labels included
  • Supply connections not included

Viega 36-Outlet Combination Compression

V36636

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
34-19/50 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Outlet Quantity
36
UL Listed
No

Starting at
$432.99
EACH
  • QUANTITY