DESCRIPTION

  • High quality stainless steel
  • Includes air bleeder, purge valve, and supply shut off balancing valve
  • Pre-assembled

Viega North America 4-Outlet Stainless Steel Manifold

V15702

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Length
12-17/100 in
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
Outlet Quantity
4
UL Listed
No