DESCRIPTION

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Optional red valve caps included for hot water
  • Port labels included
  • Supply connections not included

Viega 6-Outlet Compression

V36063

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
Height
4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16-1/2 in
Material
Plastic
Material Type
Acudel Polymer, Polysulfone
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Outlet Quantity
6
UL Listed
No

Starting at
$102.88
EACH
  • QUANTITY