DESCRIPTION

  • Closed End
  • Easy and fast to install
  • Mounting hardware not included
  • Resistant to corrosion
  • Viega PureFlow Press connection with Smart Connect® technology

Viega ViegaPEX™ 6-Outlet Plastic PEX Pressure Manifold Closing

V49206

Fitting Sizes:

1/2 in x 1 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
Color Finish
Black
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
0 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
Height
3 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14-27/100 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outlet Quantity
6
UL Listed
No

Starting at
$29.84
EACH
  • QUANTITY