DESCRIPTION

  • High quality stainless steel
  • Includes air bleeder, purge valve, and supply shut off balancing valve
  • Pre-assembled

Viega North America 6-Outlet Stainless Steel Manifold

V15704

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Union
End Connection 2
FPT
End Connections
Union x FPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
GSA Approved
No
IAPMO Listed
No
Length
16-1/10 in
Material
Stainless Steel
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
Outlet Quantity
6
Size
1-1/4 in x 1 in
Type
Reducing
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday