DESCRIPTION

  • 1/2" thick allowing for minimal build up
  • Aluminum backing provides increased heat transfer
  • Uses 5/16" ViegaPEX™ Barrier Tubing

Viega 7-Spacing Accessory Climate Panel

V14025

Length:

48 in

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Depth
1/2 in
FM Approved
No
Fits Pipe Size
7 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
48 in
Material
Plywood
NSF Certified
No
Origin
Global
UL Listed
No
Width
7 in

Starting at
$86.52
EACH
  • QUANTITY