DESCRIPTION

  • Constant circulation pump control
  • Controls system water temperature
  • Provides outdoor reset
  • Warm weather shutdown feature

Viega North America Basic Heating Control

V16015

Volts:

SPECIFICATIONS

AMP
240
Application
Residential
Auto Switching Heat Cool
No
Color Finish
White
Depth
2-13/16 in
Height
6-5/8 in
Maximum Temperature
102
Origin
Global
Power Source
Hardwired
Programmability
Programmable
Touch Screen
No
Volts
120V
Width
7-9/16 in
Wifi-enabled
No

Starting at
Call for Pricing
  • QUANTITY