DESCRIPTION

Viega North America Brass Crimp Closet Adapter Elbow

V4623

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Closet
End Connections
Crimp x Closet
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-9/25 in
Material
Brass, Plastic
Material Type
Acudel Polymer, PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
Size
3/8 in x 1/2 in
Type
Reducing
UL Listed
No