DESCRIPTION

  • 1/4 turn operation
  • Easy and fast to install
  • Factory assembled sleeve

Viega Brass PEX Ball Valve

V94500

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
GSA Approved
No
Handle Material
Metal
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-31/50 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Seat Material
PTFE
Valve Size
3/8 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY