DESCRIPTION

  • Easy and fast to install

Viega Brass PEX Crimp Male Sweat Adapter

V60651

Fitting Sizes:

1 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Crimp
End Connection 2
FTG
End Connections
Crimp x FTG
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-9/100 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$4.17
EACH
  • QUANTITY