DESCRIPTION

  • Easy and fast to install

Viega ViegaPEX™ Brass PEX Crimp Tee

V4654

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
33/50 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$2.28
EACH
  • QUANTITY